Two Handle Roman Tub Faucet in Polished Chrome Trim Only

You last purchased this on
 
Pfister

Serrano™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Serrano™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #PRT65SRC
  • Item #4125264
  • Manufacturer Part #RT6-5SRC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three-hole installation
  • High arc spout for added clearance and reach
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Spout and handles included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Serrano™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
9 in - 15 in
Faucet Connection:
Threaded
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-11/16 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
6-3/4 in
WaterSense Labeled:
No