Screw Set for RT6, 806, 36, 48 and 49 Series
Screw Set for RT6, 806, 36, 48 and 49 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- RT6, 806, 36, 48 and 49 Series
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Size:
- #10-24
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb