0 items

Pfister Marielle™ Shower Arm Flange

P960039

Color Finish

Starting at $7.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Avalon™, Marielle™
Collection
Marielle™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday