2-15/32 in. Metal Shower Arm Flange in Brushed Nickel
Contempra™ 2-15/32 in. Metal Shower Arm Flange in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Warranty®
- 1/2 in. shower arm flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Contempra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15/32 in
- Diameter:
- 2-15/32 in
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No