0 items

Pfister Portland Shower Handle

PSGLP00

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction provides strength and durability
  • For use with Pfister faucets
  • Genuine Pfister part
  • Lifetime Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Portland
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday