Pfister Shower Trim Kit in Tuscan Bronze

PR897TU

Manufacturer Part #: R897TUY

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Two-hole installation
  • Hot/cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Overall Width
3 in
Showerhead Flow Rate
2.5
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No
Width
3 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday