0 items

Pfister Marielle™ Showerarm

P973009

Color Finish

Starting at $30.69
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flange 960-039 not included

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Langston™, Marielle™
Collection
Marielle™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday