Brass Spray Head for Avanti F-529
Brass Spray Head for Avanti F-529
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for Avanti 529 faucets
- Comes with a Tuscan Bronze finish
- A replacement spray head subassembly
- A genuine Pfister replacement part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Avanti F-529
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No