0 items

Pfister Showerhead

PG15TH1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes shower arm
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
8-7/8 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes
Width
8-5/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday