Side Spray Mounting Flange with Hardware Rustic Pewter

You last purchased this on
 
Pfister

Side Spray Mounting Flange with Hardware Rustic Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Side Spray Mounting Flange with Hardware Rustic Pewter

  • Fast #
  • Part #P961004E
  • Item #2490062
  • Manufacturer Part #961-004E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Rustic Pewter
Faucet Part Type:
Hose Guide