Side Spray with Hose Antique Copper

You last purchased this on
 
Pfister

Side Spray with Hose Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Side Spray with Hose Antique Copper

  • Fast #
  • Part #P951026R
  • Item #1782052
  • Manufacturer Part #951-026R
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Faucet Part Type:
Side Spray