Side Spray with Hose Chrome
Side Spray with Hose Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in Rustic Pewter (951-026E), Copper (951-026R), Stainless Steel (951-026S), Rustic Bronze (951-026U) and Tuscan Bronze (951-026Y)
- A replacement side spray head designed for Marielle 26 or Treviso 26 faucets
- Polished Chrome finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marielle™ 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Weight:
- 1.5 lb