Pfister Iyla™ Single Control Lavatory Faucet with Pop-Up
PGT42TR0
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Collection
- Iyla™
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Faucet Installation
- 1 or 3 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.5 gpm
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Single Handle
- Spout Height
- 4-15/32 in
- Spout Reach
- 6-1/8 in
- Trim Only
- No
- WaterSense Labeled
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday