Pfister

Single Function Rain Showerhead in Tuscan Bronze

Part #PG15TH1Y  |  Manufacturer Part #G15TH1Y

Color/Finish:
Tuscan Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Includes shower arm

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Diameter: 8-1/4 in

End Connection 1: NPT

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

Length: 8-7/8 in

Material: Metal

Shower Arm Reach: 8-7/8 in

Showerhead Flow Rate: 2

Showerhead Function: Single

Spray Type: Rain

WaterSense Labeled: Yes