Single-Handle Control in Brushed Nickel

Part #P940780J  |  Item #2880300  |  Manufacturer Part #940780J

$ 36.80 EACH

Color/Finish:
Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

GSA Approved: No

IAPMO Listed: No

NSF Certified: No