0 items

Pfister Ashfield Single Handle Handle & Hub Kit for Tub and Shower

PSGLYPL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
Pfister™ faucets
CSA Certified
CSA B125
Collection
Ashfield
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Width
3-5/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday