Pfister Single Handle Kitchen Faucet in Stainless Steel

PG134500S

Manufacturer Part #: G134500S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Includes decorative deck plate
  • Spout swivels for added maneuverability
  • Three-hole installation
  • Mid-arc spout to help provide easy access
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Faucet Connection
Threaded
Faucet Height
6-27/32 in
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
10-1/32 in
Spout Swivel
360°
Spout Type
Low Arc
Trim Only
No
Width
2-7/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday