Pfister

Single Lever Handle Shower Trim in Tuscan Bronze

Part #PR89020Y  |  Manufacturer Part #R89020Y

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Invigorating spray helps relieve tension
  • Two-hole installation
  • Hot/cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Flow Rate: 2.5 gpm

Handle Type: Lever

IAPMO Listed: Yes

Material: Metal

Number of Handles: Single Handle

Overall Width: 3 in

Showerhead Flow Rate: 2.5

Showerhead Function: Single

Trim Only: Yes

WaterSense Labeled: No

Width: 3 in