0 items

Pfister Kenzo™ Single Lever Handle Tub Trim Diverter Spout

PR895DF

Color Finish

Starting at $268.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • One-hole installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Kenzo™
Color Finish
Black
Color Finish Category
Blacks
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
4-7/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday