0 items

Pfister Sleeve

P972300

Color Finish

Starting at $10.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle button
  • Sleeve

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday