1-1/4 in. Retainer Sleeve in Rustic Bronze

You last purchased this on
 
Pfister

Ashfield™ 1-1/4 in. Retainer Sleeve in Rustic Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ashfield™ 1-1/4 in. Retainer Sleeve in Rustic Bronze

  • Fast #
  • Part #P972300U
  • Item #2490038
  • Manufacturer Part #972-300U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Contempra™ R89 Series
Collection:
Ashfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Faucet Part Type:
Sleeve
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-1/4 in
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb