Soap Dispenser Flange with Gasket in Stainless Steel
Soap Dispenser Flange with Gasket in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 60 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Marielle™ 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Product Type:
- Flange, Gasket
- Spring Loaded:
- No
- Style:
- Classic, Traditional
- Weight:
- 1.5 lb