2-21/32 in. Kitchen Soap Dispenser in Stainless Steel
2-21/32 in. Kitchen Soap Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
- Soap/lotion dispenser
- Pforever Warranty®
- Easy over the counter refill
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Drain Included:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 2-21/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Overall Length:
- 14-19/32 in
- Overall Width:
- 2-3/32 in
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 4-13/32 in
- Spring Loaded:
- No