Kitchen Soap Dispenser in Stainless Steel
Kitchen Soap Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Masey™ F529-7MC and Ainsley F-529-AY
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Number of Holes:
- 1 Hole
- Spring Loaded:
- No