Kitchen Soap Dispenser in Tuscan Bronze
Kitchen Soap Dispenser in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in Polished Chrome (960-612A), and Stainless Steel (960-612S)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Tuscan Bronze finish
- Replacement soap/lotion dispenser kit for the Avalon 26 kitchen faucets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Avalon 26
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Spring Loaded:
- No
- Weight:
- 1.5 lb