Kitchen Soap Dispenser in Stainless Steel
Kitchen Soap Dispenser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with a Stainless Steel finish
- Designed for Mystique kitchen faucets
- A replacement soap pump assembly
- A genuine Pfister replacement part
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Mystique™ 529 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Spring Loaded:
- No
- Weight:
- 0.58 lb