Kitchen Soap Dispenser Nozzle in Stainless Steel
Kitchen Soap Dispenser Nozzle in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For the Amherst and Marielle kitchen faucets
- Finish: Stainless Steel
- Replacement soap dispenser nozzle
- A soap dispenser nozzle
- Comes with a Stainless Steel finish
- A genuine Pfister part
- Also available in Polished Chrome (920-003A) and Tuscan Bronze (920-003Y)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 26 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Product Type:
- Nozzle
- Spring Loaded:
- No
- Weight:
- 1.5 lb