Kitchen Soap Dispenser Pump Head in Stainless Steel
Kitchen Soap Dispenser Pump Head in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with a Stainless Steel finish
- A genuine Pfister replacement part
- A soap dispenser pump head
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Hanover™ 526 Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Product Type:
- Pump Head
- Spring Loaded:
- No
- Weight:
- 1.5 lb