0 items

Pfister Soap Dispenser Nozzle

P920003

Color Finish

Starting at $16.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday