0 items

Pfister Ashfield Soap Dispenser Nozzle

P920525

Color Finish

Starting at $28.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
26 Series Ashfield
Collection
Ashfield
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday