0 items

Pfister Kai™ Soap Dispenser

PKSDIH

Color Finish

Starting at $138.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kai™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7-23/32 in
IAPMO Listed
Yes
Material
Metal
Spout Reach
4-1/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday