0 items

Pfister MatchMakers® Soap Dispenser

PKSDK1

Color Finish

Starting at $63.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy above counter refill
  • Pfister Pforever Warranty®covers finish and function for life

SPECIFICATIONS

Capacity
16 oz
Collection
MatchMakers®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
IAPMO Listed
Yes
Installation Type
Deck Mount
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday