Single Handle Kitchen Faucet with Side Spray in Stainless Steel
Solo™ Single Handle Kitchen Faucet with Side Spray in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- High arc spout for added clearance and reach
- Spout swivels for added maneuverability
- Convenient Quick Install Tool included to speed up installation.
- deck-plate sold separately
- Includes coordinating, decorative side spray
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Solo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- EcoLogo Certified:
- No
- Faucet Center Size:
- 4 in - 9 in
- Faucet Height:
- 14 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 360°