Brass Base Ring in Black
Brass Base Ring in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ashfield Series 42 lavatory faucet
- Pfister original replacement part
- Replacement base ring
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Ashfield™ 42 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Base Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb