Spray Spout in Polished Chrome

Part #P920202A  |  Item #1037958  |  Manufacturer Part #920-202A

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine Pfister® part
  • Large Contempra handle
  • Hot
  • Carded

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Spray Head

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: No