Supply Tube in Brushed Nickel

Part #P9510250  |  Item #1782350  |  Manufacturer Part #9510250

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BAA Compliant: No

Brand Model Compatibility: Pfister Legacy 26 Series Kitchen Faucet

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

NSF Certified: No