Hand Shower in Matte Black

You last purchased this on
 
Pfister

Tenet™ Hand Shower in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tenet™ Hand Shower in Matte Black

  • Fast #
  • Part #PLG163TNTB
  • Item #7858534
  • Manufacturer Part #LG16-3TNTB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Base Plate Height:
2 in
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tenet™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-15/32 in
EPA Compliant:
Yes
Faucet Mount:
Wall Mount
Faucet Type:
Handshower
Green Product:
Yes, WaterSense
Hand Shower Diameter:
2 in
Hand Shower Flow Rate:
1.8 gpm
Handle Length (in):
2-5/8 in
Handle Type:
Lever
Hardware Included:
Yes
Height:
30-5/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Maximum Height:
30-5/8 in
Pause Control:
No
Showerhead Function:
Single
Slide Bar Height:
30-5/8 in
UL Listed:
No
WaterSense Labeled:
Yes