Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

CCY LF 1.2 GPM TENET SINGLE CONTROL 4 CENTERSET BATHROOM FAUCET IN POLISHED CHROME
Pfister CCY LF 1.2 GPM TENET SINGLE CONTROL 4 CENTERSET BATHROOM FAUCET IN POLISHED CHROME
Manufacturer Part #LG42-TNT2C
You last purchased this on
 
Pfister

Tenet™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY LF 1.2 GPM TENET SINGLE CONTROL 4 CENTERSET BATHROOM FAUCET IN POLISHED CHROME
Pfister CCY LF 1.2 GPM TENET SINGLE CONTROL 4 CENTERSET BATHROOM FAUCET IN POLISHED CHROME
Manufacturer Part #LG42-TNT2C
Pfister

Tenet™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PLG42TNTC
  • Item #7858635
  • Manufacturer Part #LG42-TNTC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Features an all metal Push & Seal drain assembly
  • Includes valve and cartridge
  • Deck plate sold separately
  • Unique rotational handle manages volume and temperature control in one fluid movement
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Tenet™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/16 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Height:
4-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Pforever Seal Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Green Seal Certified:
Yes
Handle Length (in):
3-11/16 in
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
4-7/16 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-29/32 in
Spout Reach:
5-9/16 in
Spout Type:
Low Arc
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes