Single Handle Single Function Shower Column Trim Only in Matte Black
Tenet™ Single Handle Single Function Shower Column Trim Only in Matte Black
Frequently Purchased Together
Product Details
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Base Plate Height:
- 2 in
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Tenet™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 19-21/32 in
- Diameter:
- 7-7/8 in
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Head Material:
- Metal
- Height:
- 28-3/32 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Pause Control:
- No
- Shower Arm Reach:
- 19-11/16 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 11 in
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- Yes