Single Robe Hook in Brushed Gold

You last purchased this on
 
Pfister

Tenet™ Single Robe Hook in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tenet™ Single Robe Hook in Brushed Gold

  • Fast #
  • Part #PBRHTNTBG
  • Item #7858655
  • Manufacturer Part #BRH-TNTBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Superior mounting posts for secure installation
  • Concealed screw installation
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Adjustable:
No
Allowable Load:
2 in
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Tenet™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
1-11/16 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
1-11/16 in
Shape:
Round
Style:
Modern
Width:
3-1/2 in