Pfister

Tenet™ Single Robe Hook in Polished Chrome

Part #PBRHTNTC  |  Manufacturer Part #BRH-TNTC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Base Plate Height: 2 in

CARB OTC LEED Compliant: No

Collection: Tenet™

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: Yes

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Maximum Height: 2 in

Minimum Height: 2 in

NSF Certified: No

Projection: 1-11/16 in

Shape: Round

Width: 3-1/2 in