Thermostatic Volume Control Trim Only in Polished Chrome
Thermostatic Volume Control Trim Only in Polished Chrome
Package Quantity Info:
EA: 1 CA: 40 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle adjusts volume
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Diameter:
- 4-14/25 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No