Thermostatic Volume Control Trim Only in Tuscan Bronze

Part #PR789VUY  |  Item #3626942  |  Manufacturer Part #R789VUY

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Handle adjusts volume
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Number of Handles: Single Handle

Sink Material: Brass

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No