1/2 in. NPT Floor Mount Roman Tub Faucet Valve

You last purchased this on
 
Pfister

Tisbury™ 1/2 in. NPT Floor Mount Roman Tub Faucet Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ 1/2 in. NPT Floor Mount Roman Tub Faucet Valve

  • Fast #
  • Part #P0X6340R
  • Item #7295847
  • Manufacturer Part #0X6340R
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features 1/2 in. pex inlets and universal male threaded outlet
  • All metal construction
  • Two-hole installation
  • Pforever Warranty®
  • Integral stops
  • Adjustable Install
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Collection:
Tisbury™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Center Size:
8 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
NSF Certified:
No
Number of Holes:
2 Hole
Trim Only:
No
Valve Body Material:
Metal
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No