3-1/16 in. Metal Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Tisbury™ 3-1/16 in. Metal Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ 3-1/16 in. Metal Handle in Tuscan Bronze

  • Fast #
  • Part #PHHLLG6TBY
  • Item #7295843
  • Manufacturer Part #HHLLG6TBY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction
  • Cross handles for Tisbury tub filler, LG6-xTBx
  • Optional cross handle for Tisbury tub filler
  • Pforever Warranty®
  • Includes 3 handles
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
LG6-xTBx
CSA Certified:
CSA B125
Collection:
Tisbury™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Length:
3-1/16 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Three Handle
Style:
Traditional
Trim Only:
No
WaterSense Labeled:
No
Width:
3-1/16 in