Pfister Tisbury™ 3-1/16 in. Metal Handle in Brushed Nickel

PHHLLG6TB

Manufacturer Part #: HHLLG6TBK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Optional Cross Handle for Tisbury Tub Filler

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125
Collection
Tisbury™
Faucet Part Type
Handle
GSA Approved
No
Handle Type
Cross
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Three Handle

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday