3-21/32 in. Metal Handle in Tuscan Bronze
Tisbury™ 3-21/32 in. Metal Handle in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cross handle for Tisbury tub shower, LG89-7TBx, LG89-8TBx, or R89-1TBx
- Pforever Warranty®
- All metal construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- LG89-7TBx, LG89-8TBx and R89-1TBx
- Collection:
- Tisbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Length:
- 3-21/32 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-21/32 in