Widespread Metal Cross Handle in Brushed Nickel

You last purchased this on
 
Pfister

Tisbury™ Widespread Metal Cross Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Tisbury™ Widespread Metal Cross Handle in Brushed Nickel

  • Fast #
  • Part #PHHL049TBK
  • Item #7295797
  • Manufacturer Part #HHL049TBK
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sold as a pair
  • Easy install on Tisbury widespread LG49TB0*
  • Requires Certification

Specifications

ADA Compliant:
No
Antimicrobial:
No
Application:
Residential
Collection:
Tisbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Mount:
Deck Mount
Faucet Part Type:
Handle
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-1/10 in
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
3-3/32 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Number of Pieces:
1 Piece