Pfister Tisbury™ 3 in. Diverter Trim with Single Lever Handle in Polished Chrome

P016TB1

Manufacturer Part #: 016-TB1C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Must Order 015-4WDX or 015-2WDX Rough In Valve Separately
  • Can be used with 015-2WDX for Cal Green compliant application

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125
Collection
Tisbury™
Faucet Height
3 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Type
Lever
Height
3 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valve
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday