Round Closed Towel Ring in Brushed Nickel
Tisbury™ Round Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- Superior mounting posts for secure installation
- Concealed screw installation
- 1-hole installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Tisbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Projection:
- 3 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-3/16 in